// SERVICES – general

Occupational safety and health protection in the workplace

Personal protective equipment (PPE) serves to protect the health of employees against potential hazards in the workplace and maintain their performance capabilities. It is used when there is a risk of injury or damage to health during working hours that cannot be prevented by other technical or organisational measures.

// SERVICES – general

Comprehensive protection from head to toe

Depending on the occupational environment, the individual elements of personal protective equipment can protect all areas of the body from head to toe, starting with head, face and respiratory protection, all the way to protective clothing such as gloves and protective footwear.

Personal protective equipment (PPE) serves to protect the health of employees against potential hazards in the workplace.

// POWERED BY PROTECTION
// ADVANTAGES

Personal protective equipment from head to toe

// SERVICES
EuropaweiteFachberatung_Bildschirmfoto 2021-06-23 um 10.41 Kopie

EXPERT ADVICE ON PPE
ACROSS EUROPE

Gefährdungsbeurteilung_s09_psa_highlight_dupont Kopie

SUPPORT IN RISK ASSESSMENT

ProduktbezogeneServices_s09_ppp_fuáschutz_beratung_9963 Kopie

PRODUCT-RELATED
SERVICES

Warenausgabeautomaten_gridline_tool24_pickone_locker_composing_flat Kopie

GOODS ISSUING SYSTEMS &
ELECTRONIC ORDERING CHANNELS

Dokumentation_TEST Handschuhplan_26.08.2020-1 Kopie

DOCUMENTATION

unterweisungsvideo_anw_k52 Kopie

INSTRUCTION

// Occupational safety

Floor markings and safety markings

Flexibility
Do you need to adapt your working environment to ongoing changes? Adhesive tapes can be attached and removed quickly and efficiently. As such, they can help you to adapt your working environment equally quickly and efficiently.

Durability
Adhesive tapes are available for a very wide range of applications. We offer tough adhesive tapes that meet your stringent requirements.

Efficiency
Worn markings often have to be repainted, which can lead to long downtimes. The use of adhesive tapes can significantly speed up this process.

// Occupational safety

Norms and standards

The introduction of the new occupational safety signs as per ISO 7010 and, in Germany, as per ASR A1.3 (2013) has resulted in major changes at workplaces. In Germany, ASR A1.3 replaces key parts of the older trade association regulation governing occupational health and safety (BGV A8 – accident prevention).

Using the current safety signs to ASR 1.3 (2013) complies with the legally enforceable German Workplace Ordinance. If obsolete safety signs (as per ASR 1.3 (2007) or BGV A8) are used, a risk assessment must be performed by the company to check that the safety signs can be relied on to ensure protection of employees.

  • International standard specified by the European Committee.
  • International standard adopted in Europe and also Germany (DIN EN ISO 7010).
  • Uniform definition of safety signs applicable across a number of European countries.
  • Technical rules for workplaces (safety and health protection signs).
  • Supersedes the old regulations as per BGV A8.
  • Adoption of the safety signs specified in ISO 7010.
  • By applying these regulations, employers satisfy their obligations to provide safe workplace signage.
  • German trade association regulations for health and safety at work.
  • Regulation of health protection and occupational safety signs.
  • Currently only valid in sub-areas.
  • Important points are now covered by ASR A1.3.
  • Use of safety signs as per BGV A8 only permissible in conjunction with a risk assessment.
// Safety symbols and signs

Information about safety symbols and signs

Not all areas in the production halls are accessible to everyone. Only trained personnel should operate machinery and escape routes should be quickly and clearly recognisable for everyone present. To meet these requirements using a clearly visible solution, safety signs are very helpful and indeed legally required. Safety signs must be used at the workplace in order to protect the employees and prevent accidents

To ensure that safety signs are clearly recognisable, their colours have been given standardised definitions in ISO 3864-4.


The size selected is key to determining from how far away the sign can be recognised. The further away the sign must be recognised, the larger the safety sign should be.


Fire protection and rescue signs with long-lasting luminescence are used if there is no safety lighting or if the general lighting fails.

The following factors affect luminescence:

  • Intensity of charging light
  • Illumination type
  • Illumination period
  • Sign pigments

In practice, there are many ways to indicate potential dangers at the workplace. Choosing the right material is essential to ensure longevity and prevent a safety sign from becoming damaged.