Different materials

Different materials The material of the work gloves is closely associated with the respective field of use:

Cotton, for example, is a natural material which is easy on the skin, absorbent, heat-resistant, durable, hard-wearing and elastic. Uncoated cotton gloves are used for dry, light work and as liner gloves.

Polyamideis a synthetic fibre which was originally developed as a substitute for silk. The material is highly elastic, wear-resistant, durable and relatively resistant to chemicals. For multi-purpose gloves, it serves as the leading backing material, which can be combined with different coating materials.

Nitrile polymers are chemically very resistant and have rubber-like characteristics. Allergy-friendly and therefore a good alternative to latex gloves. Very good protection characteristics for contact with oil, grease, and petrol. Danger of slipping for contact with water.

There are a great many more materials for work gloves, such as aramid, butyl, glass fibre, nylon, polyurethane, nappa leather or latex. Key to making the right choice is the combination of backing material, knitting technology and the type and thickness of the coating.